
SIEMENS CANADA LTD B315HH 15A, 3P BREAKER, 65KA
Description
BREAKER 15A 3P 240V 65K HBL
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Type | HBL | Number of Poles | 3 |
Interrupt Rating | 65 AIC | Amperage Rating | 15 A |
Voltage Rating | 240 V | Trip Range | Thermal Magnetic |
Actuator | N/A | Auxiliary Contacts | N/A |
Frame | N/A | Trip Type | N/A |
Standards | ULLISTED/CSA/NOMCERTIFIED | Application | Electrical Distribution |
UPC | 783643264205 |
Packages
1 - UNIT - 1 |