SIEMENS CANADA LTD B315HH BREAKER 15A 3P 240V 65K HBL
Description
Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V Circuit Breakers - Type BL, 3-Pole, 240VAC are Circuit Protection Molded Case Circuit Breakers. Type: HBL Application: Electrical Distribution Standard: UL 489 Voltage Rating: 240V Amperage Rating: 15A Trip Range: Thermal Magnetic Interrupt Rating: 65 AIC Number Of Poles: 3P
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Type | HBL | Number of Poles | 3 |
Interrupt Rating | 65 AIC | Voltage Rating | 240 V |
Trip Range | Thermal Magnetic | Actuator | N/A |
Auxiliary Contacts | N/A | Frame | N/A |
Trip Type | N/A | Standards | ULLISTED/CSA/NOMCERTIFIED |
Application | Electrical Distribution | UPC | 783643264205 |
Packages
1 - UNIT - 1 |