Abbotsford
sieb325h

SIEMENS CANADA B325H 25Amp 3-Pole 240V 22kA Type BLH Bolt-On Branch Breaker

Price $432.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:B325H
Documents Documents

Description

25Amp 240V 3-Pole Type BL Bolt-In Branch Breaker.

Specifications

Brand Name Siemens Sub Brand N/A
Item Name Circuit Breaker Type BLH
Number of Poles 3 Interrupt Rating 22 AIC
Amperage Rating 25 A Voltage Rating 240 V
Terminal Connection Bolt-On Trip Range Thermal Magnetic
Actuator N/A Auxiliary Contacts N/A
Frame BLH Trip Type Thermal Magnetic
Dimensions 4 in L x 4 in W x 3 in H Standards UL 489A Listed
Application For Electrical Distribution UPC 783643306318

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok