Abbotsford
sieb330hh

SIEMENS CANADA LTD B330HH 25A, 3P BREAKER, 65KA

Price $918.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:B330HH

Description

BREAKER 30A 3P 240V 65K HBL

Specifications

Brand Name Siemens Sub Brand Panelboards
Type HBL Number of Poles 3
Interrupt Rating 65 AIC Amperage Rating 30 A
Voltage Rating 240 V Trip Range Thermal Magnetic
Actuator N/A Auxiliary Contacts N/A
Frame N/A Trip Type N/A
Standards ULLISTED/CSA/NOMCERTIFIED Application Electrical Distribution
UPC 783643264229

Packages

1 - UNIT - 1