SIEMENS CANADA BA115AF 15Amp 1-Pole 120V 10kA Type BAF2 Bolt-On Molded Case Circuit Breaker
Description
Speedfaxâ„¢ NEC 210-12 molded case circuit breaker.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Molded Case Circuit Breaker | Type | BAF2 |
Number of Poles | 1 | Interrupt Rating | 10 kAIC |
Amperage Rating | 15 A | Voltage Rating | 120 V |
Terminal Connection | Bolt-On | Trip Range | Thermal Magnetic |
Actuator | Switch Position Knob | Trip Type | Thermal Magnetic |
Dimensions | 1.2 in L x 3.3 in W x 5.3 in H | Standards | UL 1699 |
Application | For Electrical Distribution | UPC | 887621020064 |
Packages
1 - UNIT - 1 |