![siebe260](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/345272780.jpg?preset=medium)
SIEMENS CANADA BE260 60Amp 2-Pole 120/240VAC 30mA Type BLE Bolt-On Ground Fault Equipment Protection Circuit Breaker
Description
Molded case circuit bolt-on GFCI breakers for panelboard mounting with insta-wire is an ground fault the equipment at 30 mA or person at 5mA trigging. Available in 4 types of tripping speed BLE & BLF=10KA and BLEH & BLHF=22KA came on 1 pole 120vac, 2 poles 120/240vac versions.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | Circuit Breaker | Type | BL |
Number of Poles | 2 | Interrupt Rating | 10 AIC |
Amperage Rating | 60 A | Voltage Rating | 120/240 V |
Terminal Connection | Bolt-On | Trip Range | Thermal Magnetic |
Frequency Rating | 50/60 Hz | Actuator | N/A |
Auxiliary Contacts | N/A | Frame | BLE |
Trip Type | Thermal Magnetic | Dimensions | 4 in L x 3 in W x 6 in H |
Standards | UL 489 Listed | Application | For Electrical Distribution |
UPC | 783643274150 |
Packages
1 - UNIT - 1 |