SIEMENS CANADA BF215 15Amp 2-Pole 120V/240V 10kA Type BLF Bolt-On GFCI Molded Case Circuit Breaker
Description
Molded case circuit bolt-on GFCI breakers for panelboard mounting with insta-wire is an ground fault the equipment at 30 mA or person at 5mA trigging. Available in 4 types of tripping speed BLE BLF=10KA and BLEH BLHF=22KA came on 1 pole 120vac, 2 poles 120/240vac versions.
Specifications
Brand Name | Siemens | Item Name | Molded Case Circuit Breaker |
Type | BLF | Number of Poles | 2 |
Interrupt Rating | 10 AIC | Amperage Rating | 15 A |
Voltage Rating | 120/240 V | Terminal Connection | Bolt-On |
Trip Range | Thermal Magnetic | Actuator | Switch Position Knob |
Trip Type | Thermal Magnetic | Dimensions | 3 in L x 2 in W x 7 in H |
Standards | UL 943 | Application | For Electrical Distribution |
UPC | 783643273986 |
Packages
1 - UNIT - 1 |