![siebl2b040](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/345314683.jpg?preset=medium)
SIEMENS CANADA BL2-040 40Amp 2-Pole 120/240V 10kA Type Blue-Line Circuit Breaker
Description
40Amp 2-Pole 120/240V Type Blue-Line Circuit Breaker
Specifications
Brand Name | Siemens | Sub Brand | Blue Line |
Item Name | Circuit Breaker | Series | BL |
Number of Poles | 2 | Interrupt Rating | 10 kA |
Amperage Rating | 40 A | Voltage Rating | 120/240 VAC |
Mounting Type | Plug-In | Phase | 2 |
Frequency Rating | 60 Hz | Trip Type | Thermal Magnetic |
Dimensions | 3-1/4 in W x 1 in H |
Packages
1 - UNIT - 1 |