![siebq1b015](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/345340531.jpg?preset=medium)
SIEMENS CANADA BQ1B015 15Amp 1-Pole 120V 10kA Type BQ Common-Trip Bolt-On Molded Case Circuit Breaker
Description
Siemens Low Voltage Molded Case Circuit Breakers General Purpose MCCBs are Circuit Protection Molded Case Circuit Breakers. 1-Pole circuit breaker type BQH. Rated 120V (060A) (AIR 22 kA). Special features Load side lugs are included.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | Molded Case Circuit Breaker | Type | BQ |
Number of Poles | 1 | Interrupt Rating | 10 kA |
Amperage Rating | 15 A | Voltage Rating | 120 V |
Terminal Connection | Bolt-On, Stud | Trip Range | Thermal Magnetic |
Actuator | Switch Position Knob | Auxiliary Contacts | N/A |
Frame | N/A | Trip Type | Thermal Magnetic |
Dimensions | 4 in L x 3 in W x 1 in H | Standards | UL 489 |
Application | Electrical Distribution | UPC | 783643102309 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |