![siebq1b020h](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/345397777.jpg?preset=medium)
SIEMENS CANADA BQ1B020H 20Amp 1-Pole 120V 22kA Type BQ Common-Trip Bolt-On Molded Case Circuit Breaker
Description
Siemens Low Voltage Molded Case Circuit Breakers General Purpose MCCBs are Circuit Protection Molded Case Circuit Breakers. 1-Pole circuit breaker type BQH. Rated 120V (060A) (AIR 22 kA). Special features Load side lugs are included.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Molded Case Circuit Breaker | Type | BQ |
Series | BQ | Number of Poles | 1 |
Interrupt Rating | 22 kA | Amperage Rating | 20 A |
Voltage Rating | 120 V | Mounting Type | Bolt-On |
Trip Range | Thermal Magnetic | Actuator | N/A |
Auxiliary Contacts | N/A | Frame | N/A |
Trip Type | Thermal Magnetic | Dimensions | 3 in L x 1 in W x 4 in H |
Standards | UL 489 Listed | Application | Electrical Distribution |
UPC | 783643161498 |
Packages
1 - UNIT - 1 |