SIEMENS CANADA BQ1B025 25Amp 1-Pole 120V 10ka Type BQ Common-Trip Bolt-On Molded Case Circuit Breaker
Description
Siemens Low Voltage Molded Case Circuit Breakers General Purpose MCCBs are Circuit Protection Molded Case Circuit Breakers. 1-Pole circuit breaker type BQH. Rated 120V (060A) (AIR 22 kA). Special features Load side lugs are included.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | Molded Case Circuit Breaker | Type | BQ |
Number of Poles | 1 | Interrupt Rating | 10 kA |
Amperage Rating | 25 A | Voltage Rating | 120 V |
Terminal Connection | Bolt-On, Screw | Mounting Type | DIN Rail |
Trip Range | Thermal Magnetic | Actuator | Switch Position Knob |
Auxiliary Contacts | N/A | Frame | N/A |
Trip Type | Thermal Magnetic | Dimensions | 3 in L x 1 in W x 4 in H |
Standards | UL 489 | Application | Electrical Distribution |
UPC | 783643161139 |
Packages
1 - UNIT - 1 |