![siebq2b030h](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/345468118.jpg?preset=medium)
SIEMENS CANADA BQ2B030H 30Amp 2-Pole 120-240VAC Type BQH General Application Molded Case Circuit Breaker
Description
Molded case circuit breaker. Type-BQ bolt-on and blue line. Connector has steel construction. Enclosure will not accept circuit breakers with shunt trips or auxiliary switches installed.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | Circuit Breaker | Type | BQ |
Number of Poles | 2 | Interrupt Rating | 22 AIC |
Amperage Rating | 30 A | Voltage Rating | 120/240 V |
Terminal Connection | Bolt-On | Trip Range | Thermal Magnetic |
Actuator | N/A | Auxiliary Contacts | N/A |
Frame | BQ | Trip Type | Thermal Magnetic |
Dimensions | 3 in L x 2 in W x 4 in H | Standards | UL 489A Listed |
Application | For Electrical Distribution | UPC | 783643161603 |
Packages
1 - UNIT - 1 |