Abbotsford
siebq3b060

SIEMENS CANADA BQ3B060 60Amp 3-Pole 240V 10kA Type BQ Common-Trip Bolt-On Molded Case Circuit Breaker

Price $356.68 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:BQ3B060

Description

Siemens Type BQ breakers provide easy lug-in/lug-out connections in Siemens Panelboards. Circuit breakers provide a manual means of energizing and de-energizing a circuit. In addition, circuit breakers provide automatic over current protection of a circuit. A circuit breaker allows a circuit to be reactivated quickly after a short circuit or overload is cleared. Unlike fuses, which must be replaced when they open, a simple flip of the breaker’s operating handle restores the circuit. All circuit breakers perform the following functions: - Sense when an over current occurs - Measure the amount of over current - Act by tripping quickly enough to prevent damage to itself and associated conductors

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Molded Case Circuit Breaker Type BQ
Number of Poles 3 Interrupt Rating 10 kA
Amperage Rating 60 A Voltage Rating 240 V
Terminal Connection Bolt-On, Stud Trip Range Thermal Magnetic
Actuator Switch Position Knob Auxiliary Contacts N/A
Frame N/A Trip Type Thermal Magnetic
Dimensions 4 in L x 3 in W x 3 in H Standards UL 489
Application Electrical Distribution UPC 783643102637

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok