Abbotsford
siebqd320

SIEMENS CANADA LTD BQD320 Breaker circuit BQD 3-pole 20A 480Y/277V

Price $776.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:BQD320

Description

BQD-Series Molded case circuit breaker. 100 A frame panelboard mounting.

Specifications

Brand Name Siemens Sub Brand Panelboards
Type BQD Number of Poles 3
Interrupt Rating 14KA Voltage Rating 277/480 V
Frequency Rating 50/60 Hz Frame 100A
Trip Type THERMAL MAGNETIC TRIP UNIT Standards UL489CSA-C22.2IEC60947-2
Application CONSTRUCTION UPC 783643277359

Packages

1 - UNIT - 1