
SIEMENS CANADA LTD BQD370 Breaker circuit BQD 3-pole 70A 480Y/277V
Description
BQD-Series Molded case circuit breaker. 100 A frame panelboard mounting.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Type | BQD | Number of Poles | 3 |
Interrupt Rating | 14KA | Voltage Rating | 277/480 V |
Frequency Rating | 50/60 Hz | Frame | 100A |
Trip Type | THERMAL MAGNETIC TRIP UNIT | Standards | UL489CSA-C22.2 |
Application | CONSTRUCTION | UPC | 783643277434 |
Packages
1 - UNIT - 1 |