
SIEMENS BQD380 BREAKER 3P 80A 480V ACBOLT ON 14kA
Description
BQD-Series Molded case circuit breaker. 100 A frame panelboard mounting.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Molded Case Circuit Breaker | Type | BQD |
Series | BQD | Number of Poles | 3 |
Interrupt Rating | 14 kA | Amperage Rating | 80 A |
Voltage Rating | 277/480 V | Terminal Connection | Low Tab |
Mounting Type | Panelboard | Frequency Rating | 50/60 Hz |
Frame | 100A | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 4 in L x 3 in W x 4 in D |
Standards | CSA-C22.2, UL 489 | Application | For Construction |
UPC | 783643277441 |
Packages
1 - UNIT - 1 |