Abbotsford
siebqd6270

SIEMENS CANADA BQD6270 70Amp 2-Pole 600/347V 10kA Type BQD6 Bolt-On Molded Case Circuit Breaker

Price $1,509.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:BQD6270
Documents Documents

Description

Molded case circuit bolt-on breakers for panelboard mounting in 1 type of tripping speed BQD=10KA. Available in versions 1 pole 347vac, 2 & 3 poles common trip 347vac/600Yvac.

Specifications

Brand Name Siemens Sub Brand Panelboards
Type BQD Number of Poles 2
Interrupt Rating 10KA Amperage Rating 15 A
Voltage Rating 347/600 V Frequency Rating 50/60 Hz
Frame 100A Trip Type THERMAL MAGNETIC TRIP UNIT
Standards UL489CSA-C22.2 Application CONSTRUCTION
UPC 783643304529

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok