![siebqd6215](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/346741555.jpg?preset=medium)
SIEMENS CANADA BQD6215 15Amp 2-Pole 600/347V 10kA Type BQD6 Bolt-On Molded Case Circuit Breaker
Description
Molded case circuit bolt-on breakers for panelboard mounting in 1 type of tripping speed BQD=10KA. Available in versions 1 pole 347vac, 2 3 poles common trip 347vac/600Yvac.
Specifications
Brand Name | Siemens | Item Name | Molded Case Circuit Breaker |
Type | BQD | Number of Poles | 2 |
Interrupt Rating | 10 kA | Amperage Rating | 15 A |
Voltage Rating | 347/600 VAC | Terminal Connection | Low Tab, Stud |
Mounting Type | Panelboard | Frequency Rating | 50/60 Hz |
Actuator | Switch Position Knob | Frame | 100 A |
Trip Type | Thermal Magnetic | Temperature Rating | 40 °C |
Dimensions | 4 in L x 3 in W x 2 in H | Standards | UL 489, CSA C22.2 |
Application | Construction | UPC | 783643304437 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |