![siebqd6340](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/347326687.jpg?preset=medium)
SIEMENS CANADA BQD6340 40Amp 3-Pole 600/347V 10kA Type BQD6 Bolt-On Molded Case Circuit Breaker
Description
Molded case circuit bolt-on breakers for panelboard mounting in 1 type of tripping speed BQD=10KA. Available in versions 1 pole 347vac, 2 3 poles common trip 347vac/600Yvac.
Specifications
Brand Name | Siemens | Item Name | Molded Case Circuit Breaker |
Type | BQD | Number of Poles | 3 |
Interrupt Rating | 10 kA | Amperage Rating | 40 A |
Voltage Rating | 347/600 VAC | Terminal Connection | Low Tab, Stud |
Mounting Type | Panelboard | Frequency Rating | 50/60 Hz |
Actuator | Switch Position Knob | Frame | 100 A |
Trip Type | Thermal Magnetic | Temperature Rating | 40 °C |
Dimensions | 3 in L x 3 in W x 5 in H | Standards | UL 489, CSA C22.2 |
Application | Construction | UPC | 783643304581 |
Packages
1 - UNIT - 1 |