
SIEMENS ED43B030 BREAKER 3P 30A 480V18kA MOLDED CASE
Description
Molded case circuit breaker. ED 125A frame sentron series.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Molded Case Circuit Breaker | Type | ED4 |
Number of Poles | 3 | Interrupt Rating | 18 kAIC |
Amperage Rating | 30 A | Voltage Rating | 480 VAC, 250 VDC |
Trip Range | N/A | Frequency Rating | 50/60 Hz |
Actuator | Varying-In | Auxiliary Contacts | N/A |
Frame | ED4 | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 4 in L x 7 in W x 6 in H |
Standards | HACR Rated | Application | For Standard 40C Breaker |
UPC | 783643209398 |
Packages
1 - UNIT - 1 |