![sieed43b070](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297776502.jpg?preset=medium)
SIEMENS CANADA ED43B070 70Amp 480V 65kA 3-Pole Siemens Sentron Series Type ED4 Molded Case Circuit Breaker
Description
Molded case circuit breakers for ED125A frame sentron mounting are supplied with load side lugs in 1 type of tripping speed ED4=18KA. Available in version 1 pole 125vdc 120/277vac, 2 poles 250vdc 480vac, 3 poles 480vac.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Circuit Breaker | Type | ED4 |
Number of Poles | 3 | Interrupt Rating | 18 kAIC |
Amperage Rating | 70 A | Voltage Rating | 480/250 VAC/VDC |
Trip Range | N/A | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | ED4 | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 4 in L x 5 in W x 7 in H |
Standards | HACR Rated | Application | For Standard 40C Breaker |
UPC | 783643209459 |
Packages
1 - UNIT - 1 |