SIEMENS CANADA ED41B020 1 Pole 20Amp 480V Siemens Breaker Molded Case
Description
Molded case circuit breakers for ED125A frame sentron mounting are supplied with load side lugs in 1 type of tripping speed ED4=18KA. Available in version 1 pole 125vdc 120/277vac, 2 poles 250vdc 480vac, 3 poles 480vac.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Molded Case Circuit Breaker | Type | ED4 |
Number of Poles | 1 | Interrupt Rating | 22 kAIC |
Amperage Rating | 20 A | Voltage Rating | 277 VAC or 120 VAC or 125 VDC |
Trip Range | N/A | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | ED4 | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 6.4 in L x 15.1 in W x 20.1 in H |
Standards | HACR Rated | Application | For Standard 40C Breaker |
UPC | 783643209091 |
Packages
1 - UNIT - 1 |