
SIEMENS CANADA LTD ED42B125 Breaker circuit 2-pole molded case ED4 18kA 125A 480V blue
Description
Molded case circuit breaker. ED 125A frame sentron series.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Type | ED4 | Number of Poles | 2 |
Interrupt Rating | 18 kAIC | Voltage Rating | 480/250 VAC/VDC |
Trip Range | N/A | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | ED | Trip Type | Thermal Magnetic |
Standards | HACR | Application | Standard 40C Breaker |
UPC | 783643209350 |
Packages
1 - UNIT - 1 |