SIEMENS CANADA ED63A002 2Amp 600V 3-Poles Siemens Thermal Magnetic Motor Protector
Description
Molded case circuit breakers for ED125A frame sentron mounting are supplied with load side lugs in 1 type of tripping speed ED6=18/30KA depend on voltage selected. Available in version 1 pole 347vac, 2 poles 250vdc 600vac, 3 poles 500vdc 600vac. Features adjustable trip range to compensate higher and lower current at motor start/stop.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Circuit Breaker | Type | ED6 |
Number of Poles | 3 | Interrupt Rating | 18 kAIC |
Amperage Rating | 2 A | Voltage Rating | 600/250 VAC/VDC |
Terminal Connection | Screw | Trip Range | 7 - 22 A |
Frequency Rating | 50/60 Hz | Actuator | Varying |
Auxiliary Contacts | N/A | Frame | ED6 |
Trip Type | Thermal Magnetic | Temperature Rating | 40 °C |
Dimensions | 4 in L x 7 in W x 6 in H | Standards | HACR Rated |
Application | For Standard Range ETI Breaker | UPC | 783643210790 |
Packages
1 - UNIT - 1 |