Abbotsford
sieed63b020

SIEMENS CANADA ED63B020 20Amp 600VAC 500VDC 65kA 3-Pole Siemens Sentron Series Type ED6 Molded Case Circuit Breaker

Price $1,151.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:ED63B020

Description

Molded case circuit breakers for ED125A frame sentron mounting are supplied with load side lugs in 1 type of tripping speed ED6=18/30KA depend on voltage selected. Available in version 1 pole 347vac, 2 poles 250vdc 600vac, 3 poles 500vdc 600vac.

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Circuit Breaker Type ED6
Number of Poles 3 Interrupt Rating 18 kA
Amperage Rating 20 A Voltage Rating 600 VAC or 250 VDC
Terminal Connection Stud Trip Range N/A
Frequency Rating 50/60 Hz Actuator Switch Position Knob
Auxiliary Contacts N/A Frame ED
Trip Type Thermal Magnetic Temperature Rating 40 °C
Dimensions 5.7 in L x 3.8 in W x 7.3 in H Standards HACR Rated
Application Standard 40C Breaker UPC 783643209671

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok