SIEMENS ED63B020L BREAKER 3P 20A 600V18kA MOLDED CASE
Description
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. STANDARD 40 DEG C BREAKER ED FRAME WITH STANDARD BREAKING CAPACITY. 20A 3-POLE (18KAIC AT 600V) (25KAIC AT 480V). NON-INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LINE AND LOAD SIDE LUGS (SA1E025) WIRE RANGE 14 - 10AWG (CU) / 12 - 10AWG (AL). DIMENSIONS (W x H x D) IN 3.00 x 6.4 x 3.92.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Molded Case Circuit Breaker | Type | ED6 |
Number of Poles | 3 | Interrupt Rating | 18 kAIC |
Amperage Rating | 20 A | Voltage Rating | 600 VAC, 250 VDC |
Terminal Connection | Line and Load Lug | Trip Range | N/A |
Frequency Rating | 50/60 Hz | Conductor Size | 14-10 AWG Copper, 12-10 AWG Aluminum |
Actuator | Varying-In | Auxiliary Contacts | N/A |
Frame | ED6 | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 3.8 in L x 5 in W x 7.4 in H |
Standards | HACR Rated | Application | For Standard 40C Breaker |
UPC | 783643236271 |
Packages
1 - UNIT - 1 |