Abbotsford
sieed63b035

SIEMENS CANADA LTD ED63B035 Sentron Molded Case Circuit Breaker ED6 35 A, 3 P,

Price $1,269.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:ED63B035

Description

Molded case circuit breakers for ED125A frame sentron mounting are supplied with load side lugs in 1 type of tripping speed ED6=18/30KA depend on voltage selected. Available in version 1 pole 347vac, 2 poles 250vdc 600vac, 3 poles 500vdc 600vac.

Specifications

Brand Name Siemens Sub Brand Sentron
Type ED6 Number of Poles 3 Pole
Interrupt Rating 18KAIC Voltage Rating 600//250 VAC//VDC
Trip Range N/A Frequency Rating 50/60 Hz
Actuator Varying Auxiliary Contacts N/A
Frame ED Trip Type Thermal-Magnetic
Standards HACR Application Standard 40C Breaker
UPC 783643209701

Packages

1 - UNIT - 1