![sieed63b050](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297776361.jpg?preset=medium)
SIEMENS CANADA ED63B050 50Amp 600VAC 500VDC 65kA 3-Pole Siemens Sentron Series Type ED6 Molded Case Circuit Breaker
Description
Molded case circuit breakers for ED125A frame sentron mounting are supplied with load side lugs in 1 type of tripping speed ED6=18/30KA depend on voltage selected. Available in version 1 pole 347vac, 2 poles 250vdc 600vac, 3 poles 500vdc 600vac.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Circuit Breaker | Type | ED6 |
Number of Poles | 3 | Interrupt Rating | 18 kA |
Amperage Rating | 50 A | Voltage Rating | 600 VAC or 250 VDC |
Terminal Connection | Stud | Trip Range | N/A |
Frequency Rating | 50/60 Hz | Actuator | Switch Position Knob |
Auxiliary Contacts | N/A | Frame | ED |
Trip Type | Thermal Magnetic | Temperature Rating | 40 °C |
Dimensions | 4.2 in L x 5.9 in W x 7.6 in H | Standards | HACR Rated |
Application | Standard 40C Breaker | UPC | 783643209732 |
Packages
1 - UNIT - 1 |