![sieed63b110](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/153373675.jpg?preset=medium)
SIEMENS CANADA ED63B110 110Amp 600VAC 500VDC 65kA 3-Pole Siemens Sentron Series Type ED6 Molded Case Circuit Breaker
Description
Molded case circuit breakers for ED125A frame sentron mounting are supplied with load side lugs in 1 type of tripping speed ED6=18/30KA depend on voltage selected. Available in version 1 pole 347vac, 2 poles 250vdc 600vac, 3 poles 500vdc 600vac.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Circuit Breaker | Type | ED6 |
Number of Poles | 3 | Interrupt Rating | 18 kAIC |
Amperage Rating | 110 A | Voltage Rating | 600/250 VAC/VDC |
Trip Range | N/A | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | ED6 | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 4 in L x 6 in W x 7 in H |
Standards | HACR Rated | Application | For Standard 40C Breaker |
UPC | 783643209794 |
Packages
1 - UNIT - 1 |