
SIEMENS ED63B125L BREAKER 3P 125A 600V18kA MOLDED CASE
Description
CIRCUIT, TYPE ED6 SENTRON, 33-POLE STANDARD SWITCHING CAPACITY 25KA / 480 V AC RATED VOLTAGE 600 V OVERCURRENT TRIP THERMAL MAGNETIC IN=125 A IR=125A II=1250A CABLE CONNECT.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Molded Case Circuit Breaker | Type | ED6 |
Number of Poles | 3 | Interrupt Rating | 18 kAIC |
Amperage Rating | 125 A | Voltage Rating | 600 VAC, 250 VDC |
Terminal Connection | Line and Load Lug | Trip Range | N/A |
Frequency Rating | 50/60 Hz | Conductor Size | 3-3/0 AWG Copper, 1-2/0 AWG Aluminum |
Actuator | Varying-In | Auxiliary Contacts | N/A |
Frame | ED6 | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 6.2 in L x 15.1 in W x 20 in H |
Standards | HACR Rated | Application | For Standard 40C Breaker |
UPC | 783643244658 |
Packages
1 - UNIT - 1 |