
SIEMENS CANADA ED23B015 15Amp 240V 3-Pole Siemens Circuit Breaker, Molded Case
Description
Molded case circuit breakers for ED125A frame sentron mounting are supplied with load side lugs in 1 type of tripping speed ED2=10KA. Available in version 1 pole 125vdc 120vac, 2 poles 250vdc 240vac, 3 poles 208vac.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Circuit Breaker | Type | ED2 |
Number of Poles | 3 | Interrupt Rating | 10 kAIC |
Amperage Rating | 15 A | Voltage Rating | 240 VAC or 125 VDC or 250 VDC |
Trip Range | N/A | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | ED2 | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 4 in L x 7 in W x 6 in H |
Standards | HACR Rated | Application | For Standard 40C Breaker |
UPC | 783643208964 |
Packages
1 - UNIT - 1 |