Abbotsford
siefd63b070

SIEMENS CANADA LTD FD63B070 FD,22kA@600V,3P,70A,INT,STD,TM,STD IC

Price $3,666.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:FD63B070

Description

Type FD Molded Case Circuit Breaker, 22kA @ 600V, 3 Poles, 70A, Interchangeable, Standard 40 Degree Celsius Breaker, Thermal Magnetic, Standard IC Rating

Specifications

Brand Name Siemens Sub Brand Sentron
Type CFD6 Number of Poles 3
Interrupt Rating 22 kAIC Voltage Rating 600/500 VAC/VDC
Trip Range 640-900 Frequency Rating 50/60 Hz
Actuator Varying Auxiliary Contacts N/A
Frame FD Trip Type Thermal Magnetic
Standards UL/HACR Application Standard 40C Breaker
UPC 783643211414

Packages

1 - UNIT - 1