![siefd63b080](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268234986.jpg?preset=medium)
SIEMENS CANADA LTD FD63B080 BRKR FD6 3P 600V 80A
Description
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. UN-ASSEMBLED STANDARD 40 DEG C BREAKER FD FRAME WITH STANDARD BREAKING CAPACITY. 80A 3-POLE (22KAIC AT 600V) (35KAIC AT 480V). INTERCHANGEABLE TRIP UNIT. SPECIAL FEATURES LINE AND LOAD SIDE LUGS (TA1FD350A) WIRE RANGE 6AWG - 350KCMIL (CU) / 4AWG - 350KCMIL (AL). DIMENSIONS (W x H x D) IN 4.50 x 9.5 x 4.00.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Type | Thermal-Magnetic | Number of Poles | 3 |
Interrupt Rating | 22 kAIC | Voltage Rating | 600/500 VAC/VDC |
Trip Range | 640-900 | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | FD | Trip Type | Thermal Magnetic |
Standards | UL/HACR | Application | Standard 40C Breaker |
UPC | 783643211421 |
Packages
1 - UNIT - 1 |