
SIEMENS CANADA LTD FD63B080 FD,22kA@600V,3P,80A,INT,STD,TM,STD IC
Description
Type FD Molded Case Circuit Breaker, 22kA @ 600V, 3 Poles, 80A, Interchangeable, Standard 40 Degree Celsius Breaker, Thermal Magnetic, Standard IC Rating
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Type | CFD6 | Number of Poles | 3 |
Interrupt Rating | 22 kAIC | Voltage Rating | 600/500 VAC/VDC |
Trip Range | 640-900 | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | FD | Trip Type | Thermal Magnetic |
Standards | UL/HACR | Application | Standard 40C Breaker |
UPC | 783643211421 |
Packages
1 - UNIT - 1 |