![siefd63b100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268234991.jpg?preset=medium)
SIEMENS FD63B100 BREAKER 3P 100A 600V22kA MOLDED CASE
Description
Molded case circuit breaker. FD 250A frame sentron series.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Molded Case Circuit Breaker | Type | FD6 |
Number of Poles | 3 | Interrupt Rating | 22 kAIC |
Amperage Rating | 100 A | Voltage Rating | 600 VAC, 250 VDC |
Trip Range | 770 - 1200 | Frequency Rating | 50/60 Hz |
Actuator | Varying-In | Auxiliary Contacts | N/A |
Frame | FD6 | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 7 in L x 6 in W x 11 in H |
Standards | UL/HACR | Application | For Standard 40C Breaker |
UPC | 783643211445 |
Packages
1 - UNIT - 1 |