
SIEMENS CANADA LTD FD63B125 Sentron Circuit Breaker FD6 125 A, 3 P,
Description
ADJUSTABLE TRIP, MOLDED CASE, THERMAL MAGNETIC; FD FRAME; 600 VAC AT 50/60 HZ, 500 VDC; 125 AMPERE AT 40 DEG C; 3 POLE; INTERRUPTING RATING 65 KILOAMPERE AT 240 VAC, 35 KILOAMPERE AT 480 VAC, 18 KILOAMPERE AT 600 VAC/500 VDC (UL); 65 KILOAMPERE AT 220/240 VAC, 35 KILOAMPERE AT 380/415 VAC, 20 KILOAMPERE AT 500 VAC (IEC); TERMINAL LINE LUG, LOAD LUG; SIZE 4.5 INCH W X 5.25 INCH D X 9.5 INCH H; SENTRON[R] BRAND; FD MODEL; TRIP RANGE 800 TO 1500 KILOAMPERE; ICS RATING 33 KILOAMPERE AT 220/240 VAC, 9 KILOAMPERE AT 380/415 VAC, 10 KILOAMPERE AT 500 VAC (IEC)
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Circuit Breaker | Type | FD6 |
Number of Poles | 3 | Interrupt Rating | 22 kA |
Amperage Rating | 125 A | Voltage Rating | 600 VAC or 500 VDC |
Trip Range | 900 - 1500 A | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | FD | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 7 in L x 6 in W x 11 in H |
Standards | UL/HACR Listed | Application | Standard 40C Breaker |
UPC | 783643211469 |
Packages
1 - UNIT - 1 |