![siefd63b200](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268234952.jpg?preset=medium)
SIEMENS CANADA FD63B200 200Amp 600VAC 500VDC 3-Pole Siemens Type FD6-A Interchangeable Trip Molded Case Circuit Breaker
Description
BREAKER, MCCB,3P200A 600V UNASEMBLED, Sentron Molded Case Circuit Breakers: Blue Label Type FD6-A, Interchangeable Trip, Complete Breaker Unassembled with Lugs, 3-Pole 600V AC, 500V DC.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Circuit Breaker | Type | FD6 |
Number of Poles | 3 | Interrupt Rating | 22 kA |
Amperage Rating | 200 A | Voltage Rating | 600 VAC or 500 VDC |
Mounting Type | Recessed/Flush | Trip Range | 900 - 2000 A |
Frequency Rating | 50/60 Hz | Actuator | Varying |
Frame | FD | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 7 in L x 6 in W x 11 in H |
Standards | UL/HACR Listed | Application | Standard 40C Breaker |
UPC | 783643211490 |
Packages
1 - UNIT - 1 |