SIEMENS FD62B100 BREAKER 2P 100A 600V22kA MOLDED CASE
Description
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. UN-ASSEMBLED STANDARD 40 DEG C BREAKER FD FRAME WITH STANDARD BREAKING CAPACITY. 100A 2-POLE (22KAIC AT 600V) (35KAIC AT 480V). INTERCHANGEABLE TRIPUNIT. SPECIAL FEATURES LINE AND LOAD SIDE LUGS (TA1FD350A) WIRE RANGE 6AWG - 350KCMIL (CU) / 4AWG - 350KCMIL (AL). DIMENSIONS (W x H x D) IN 4.50 x 9.5 x 4.00.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Molded Case Circuit Breaker | Type | FD6 |
Number of Poles | 2 | Interrupt Rating | 22 kAIC |
Amperage Rating | 100 A | Voltage Rating | 600 VAC, 250 VDC |
Trip Range | 700 - 1200 | Frequency Rating | 50/60 Hz |
Conductor Size | 6 AWG - 350 kcmil Copper/4 AWG - 350 kcmil Aluminum | Actuator | Varying |
Auxiliary Contacts | N/A | Frame | FD6 |
Trip Type | Thermal Magnetic | Temperature Rating | 40 °C |
Dimensions | 7 in L x 6 in W x 11 in H | Standards | HACR Rated |
Application | For Standard 40C Breaker | UPC | 783643211339 |
Packages
1 - UNIT - 1 |