![siefxd63b250](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297776206.jpg?preset=medium)
SIEMENS CANADA FXD63B250 250Amp 600V 3-Pole Siemens Type FXD6-A Non-Interchangeable Trip Assembled Circuit Breaker – Without Lugs
Description
ITE FXD63B250 3P 250A 600V CB
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Molded Case Circuit Breaker | Type | FXD6, Standard |
Number of Poles | 3 | Interrupt Rating | 22 kA |
Amperage Rating | 250 A | Voltage Rating | 600 V |
Trip Range | 1100 - 2500 | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | FD | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 6.9 in L x 5.5 in W x 11.2 in H |
Standards | HACR Rated | Application | Standard 40C Breaker |
UPC | 783643211292 |
Packages
1 - UNIT - 1 |