SIEMENS CANADA HFD63B150 150Amp 600V 500VDC Siemens Type HFD6 Molded Case Circuit Breaker
Description
Molded case circuit breakers for FD250A frame sentron mounting are supplied with load side lugs in 1 type of tripping speed HFD6=25KA. Available in version 2 pole 250vdc 600vac, 3 poles 500vdc 600vac.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Circuit Breaker | Type | HFD6 |
Number of Poles | 3 | Interrupt Rating | 25 kAIC |
Amperage Rating | 150 A | Voltage Rating | 600/500 VAC/VDC |
Trip Range | 800 - 1500 A | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | HFD6 | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 6.7 in L x 6 in W x 11 in H |
Standards | HACR Rated | Application | For Standard 40C Breaker |
UPC | 783643211827 |
Packages
1 - UNIT - 1 |