
SIEMENS CANADA LTD HFD63B225 Circuit breaker 3-pole 100kA 225A 600VAC 30kA 500VDC
Description
Breaker Fd 3p 225a 600v 25ka Lugs
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Type | HFD6 | Number of Poles | 3 |
Interrupt Rating | 25 kAIC | Voltage Rating | 600/500 VAC/VDC |
Trip Range | 1100-2500 | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | FD | Trip Type | Thermal Magnetic |
Standards | HACR | Application | Standard 40C Breaker |
UPC | 783643211858 |
Packages
1 - UNIT - 1 |