SIEMENS CANADA HHJD63F400 3Pole 400Amp 600V Siemens High Interrupting Breaker Frame
Description
BREAKER JD 3P 400A 600V 50KA FR
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Circuit Breaker Frame | Type | HHJD6 |
Number of Poles | 3 | Interrupt Rating | 50 kAIC |
Voltage Rating | 600 VAC | Trip Range | 2000 - 4000 A |
Frequency Rating | 50/60 Hz | Actuator | Varying |
Auxiliary Contacts | N/A | Frame | HHJD6 |
Trip Type | Thermal Magnetic | Temperature Rating | 40 °C |
Dimensions | 6.7 in L x 8.7 in W x 14.6 in H | Standards | UL Listed, HACR Rated |
Application | For Frame Only | UPC | 783643257696 |
Packages
1 - UNIT - 1 |