SIEMENS CANADA LTD HJD63B300 JD MCCB,35kA@600V,3P,300A,INT,STD,TM
Description
Type JD Molded Case Circuit Breaker, 35kA @ 600V, 3 Poles, 300A, Interchangeable, Standard 40 Degree Celsius Breaker, Thermal Magnetic, High IC Rating
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Molded Case Circuit Breaker | Type | HJD6 |
Series | HJD6 | Number of Poles | 3 |
Interrupt Rating | 35 kA | Amperage Rating | 300 A |
Voltage Rating | 600 VAC/500 VDC | Trip Range | 1250 - 2500 A |
Frequency Rating | 50/60 Hz | Actuator | Varying |
Auxiliary Contacts | N/A | Frame | JD |
Trip Type | Thermal Magnetic | Temperature Rating | 40 °C |
Dimensions | 7 in L x 9 in W x 15 in H | Standards | HACR Rated, UL Listed |
Application | Standard 40C Breaker | UPC | 783643213395 |
Packages
1 - UNIT - 1 |