
SIEMENS CANADA HJD63F400 3Pole 400Amp 600V Siemens High Interrupting Breaker Frame
Description
Molded case circuit breakers for JD400A frame sentron mounting are supplied with load side lugs in 1 type of tripping speed HJD6=35KA. Available in version 2 pole 250vdc 600vac, 3 poles 500vdc 600vac.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Molded Case Circuit Breaker | Type | HJD6 |
Number of Poles | 3 | Interrupt Rating | 35 kA |
Amperage Rating | 400 A | Voltage Rating | 600 VDC, 500 VAC |
Trip Range | 2000 - 4000 A | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | JD | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 6.7 in L x 8.6 in W x 14.5 in H |
For Use With | Distribution Board Installation | Standards | UL/HACR |
Application | Frame Only | UPC | 783643213432 |
Packages
1 - UNIT - 1 |