
SIEMENS CANADA HLD63B600 3Pole 600Amp 600V Siemens High Interrupting 65k Sentron Circuit Breaker
Description
Complete breaker unassembled with lugs. Type HLD6-A, Sentron molded case circuit breakers LD 600 A frame, Sentron series.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Molded Case Circuit Breaker | Type | HLD6 |
Number of Poles | 3 | Interrupt Rating | 35 kA |
Amperage Rating | 600 A | Voltage Rating | 600 VAC/250 VDC |
Trip Range | 3000 - 6000 | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | LD | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 7 in L x 9 in W x 13 in H |
Standards | HACR Rated | Application | Standard 40C Breaker |
UPC | 783643214095 |
Packages
1 - UNIT - 1 |