![siehld63f600](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297776405.jpg?preset=medium)
SIEMENS CANADA HLD63F600 3 Pole 600Amp 600V Siemens Molded Case Circuit Breaker Frame
Description
Molded case circuit breakers for JD400A frame sentron mounting are supplied with load side lugs in 1 type of tripping speed HJD6=35KA. Available in version 2 pole 250vdc 600vac, 3 poles 500vdc 600vac.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Circuit Breaker Frame | Type | HLD6 |
Number of Poles | 3 | Interrupt Rating | 35 kAIC |
Amperage Rating | 600 A | Voltage Rating | 600/250 VAC/VDC |
Trip Range | 3000 - 6000 A | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | HLD6 | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 6.7 in L x 8.8 in W x 14-1/2 in H |
Standards | HACR Rated | Application | For Frame Only |
UPC | 783643214118 |
Packages
1 - UNIT - 1 |