
SIEMENS CANADA LTD HQR22B200 QR Molded Case Circuit Breaker CIRCUIT BREAKER 200 A, 2 P, Load Lugs
Description
Type QR Molded Case Circuit Breaker, 65kA @ 240V, 2 Poles, 200A, Standard 40 Degree Celsius Breaker, Thermal Magnetic
Specifications
Brand Name | Siemens | Sub Brand | Molded Case Circuit Breakers |
Item Name | Molded Case Circuit Breaker | Type | CIRCUIT BREAKER |
Number of Poles | 2 | Interrupt Rating | 65 kA |
Amperage Rating | 200 A | Voltage Rating | 240 VAC |
Terminal Connection | Load Lugs | Frequency Rating | 50/60 Hz |
Frame | QR | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Standards | UL 489, CSA C22.2 |
Application | Circuit Protection | UPC | 804766136368 |
Packages
1 - UNIT - 1 |