
SIEMENS CANADA LTD HQR23B175 Siemens Molded Case Circuit Breaker General Purpose 175 A, 3 P, Load Lugs
Description
Type QR Molded Case Circuit Breaker, 65kA @ 240V, 3 Poles, 175A, Standard 40 Degree Celsius Breaker, Thermal Magnetic
Specifications
Brand Name | Siemens | Sub Brand | Molded Case Circuit Breakers |
Item Name | Molded Case Circuit Breaker | Type | General Purpose |
Number of Poles | 3 | Interrupt Rating | 65 kA |
Amperage Rating | 175 A | Voltage Rating | 240 V |
Terminal Connection | Load Lugs | Frequency Rating | 50/60 Hz |
Frame | QR | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Standards | UL489/CSA-C22.2/NOM-003 |
Application | Circuit Protection | UPC | 804766136931 |
Packages
1 - UNIT - 1 |