
SIEMENS CANADA JD63B400 400Amp 600V 3 Pole Siemens Molded Case Circuit Breaker
Description
Molded case circuit breakers for JD400A frame sentron mounting are supplied with load side lugs in 1 type of tripping speed JD6A=25KA. Available in version 2 pole 250vdc 600vac, 3 poles 500vdc 600vac. Instantaneous adjustable trip range.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Circuit Breaker | Type | JD6 |
Number of Poles | 3 | Interrupt Rating | 25 kA |
Amperage Rating | 400 A | Voltage Rating | 600 VAC or 500 VDC |
Trip Range | 2000 - 4000 A | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | JD | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 7 in L x 9 in W x 15 in H |
Standards | UL/HACR Listed | Application | Standard 40C Breaker |
UPC | 783643213210 |
Packages
1 - UNIT - 1 |