![siejd63b200](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268234927.jpg?preset=medium)
SIEMENS CANADA LTD JD63B200 BRKR JD6 3P 600V 200A
Description
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH THERMAL - MAGNETICTRIP UNIT. UN-ASSEMBLED STANDARD 40 DEG C BREAKER JD FRAME WITH STANDARD BREAKING CAPACITY. 200A 3-POLE (25KAIC AT 600V) (35KAIC AT 480V). INTERCHANGEABLE TRIPUNIT. SPECIAL FEATURES LINE AND LOAD SIDE LUGS (TA2J6500) WIRE RANGE 3/0AWG - 500KCMIL (CU) / 4/0AWG - 500KCMIL (AL). DIMENSIONS (W x H x D) IN 7.50 x 11.0 x 4.00.
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Type | Interchangeable | Number of Poles | 3 |
Interrupt Rating | 25 kAIC | Voltage Rating | 600/500 VAC/VDC |
Trip Range | 1250-2500 | Frequency Rating | 50/60 Hz |
Actuator | Varying | Auxiliary Contacts | N/A |
Frame | JD | Trip Type | Thermal Magnetic |
Standards | UL/HACR | Application | Standard 40C Breaker |
UPC | 783643213166 |
Packages
1 - UNIT - 1 |